-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torx Key Set |
|---|---|
| Arm Length | 3.4" to 4.9" |
| Arm Type | Long |
| Blade Material | Alloy Steel |
| Color | Black |
| Container Features | Indexed |
| Container Type | Plastic Holder |
| Corrosion Resistant | Yes |
| Driver Material | Alloy Steel |
| End Shape | Torx |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Material | Alloy Steel |
| Handle Type | Plain |
| Insulated | No |
|---|---|
| Key Shape | L |
| Length Family | Long |
| Material | Alloy Steel |
| Measurement Type | Torx |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Ball Ends | 0 |
| Number Of Pieces | 7 |
| Number Of Tips | 2 |
| Overall Length | 4 7/8" |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Size | T10, T15, T20, T25, T27, T30, T40 |
| Standards | ACUMENT TORX |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 9.65 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)