-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Walk-Thru Dock Ladder |
|---|---|
| Assembly | Assembled |
| Bracket Adjustability | Fixed |
| Capacity | 300 lbs. |
| Color | Gray |
| Components Included | Comfort Top Rungs, Walk-Through Handrails |
| Exit | Forward |
| Exit Direction | Forward |
| Finish | Enamel |
| Handrail Height | 3.5 ft. |
| Ladder Type | Walk Through Fixed Ladder |
| Load Capacity | 300 lbs. |
| Material | Steel |
| Number Of Mounting Brackets | 2 |
| Number Of Rungs | 6 |
| Number Of Sections | 1 |
| Number Of Steps | 6 |
| Overall Depth | 17" |
|---|---|
| Overall Length | 66" |
| Overall Width | 23 1/2" |
| Rung Depth | 2 1/2" |
| Rung Dia. | 1" |
| Rung Type | Step |
| Rung Width | 24" |
| Series | Series DT Series |
| Standing Height - Maximum | 5.5 ft. |
| Step Width | 19 1/8" |
| Top To Bottom Rung | 60" |
| Top-to-bottom Rung Height | 5 ft. |
| Tread Type | Perforated |
| Tube Dia. | 1" |
| Tube Wall Thickness | 16 ga. |
| Standards | ANSI, OSHA COMPLIANT |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 58.42 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)