-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Office Rolling Ladder |
|---|---|
| Actuation Type | Weight |
| Assembled/unassembled | Unassembled |
| Assembly | Assembled |
| Base Depth | 28" |
| Base Length | 29" |
| Base Width | 22" |
| Caster Diameter | 3" |
| Casters Included | (4) Swivel |
| Climbing Angle | 60° |
| Color | Beige |
| Finish | Paint |
| Folding | Not Foldable |
| Handrail Configuration | Left and RiGHT Side Handrails |
| Handrail Height | 2 ft. |
| Handrails Included | Yes |
| Includes Handrails | Handrails Included |
| Ladder Type | Rolling Ladder |
| Load Capacity | 450 lbs. |
|---|---|
| Locking Mechanism | Weight-Actuated |
| Material | Steel |
| Max Reach Height | 9 ft. |
| Number Of Shelves | 0 |
| Number Of Steps | 3 |
| Overall Depth | 29" |
| Overall Height | 4.5 ft. |
| Platform Depth | 14" |
| Platform Height | 2.5 ft. |
| Platform Width | 17" |
| Series | F Series |
| Standards | Osha Compliant |
| Step Depth | 7" |
| Step Width | 17" |
| Tread Pattern | Antislip Vinyl |
| Tread Type | Antislip |
| Height (cm) | 137.16 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 53.34 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)