-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Platform |
|---|---|
| Assembly | Unassembled |
| Base Depth | 56 1/4" |
| Base Length | 56.3" |
| Base Width | 38.3" |
| Bottom Width | 38 1/4" |
| Climbing Angle | 59° |
| Color | Gray |
| Exit Direction | Forward, Left, Right |
| Finish | Enamel |
| Folding | Not Foldable |
| Ground Clearance Height | 1.8 ft. |
| Handrails | No Handrails |
| Height Adjustability | Adjustable Height |
| Includes Handrails | Handrails Not Included |
| Load Capacity | 500 lbs. |
| Locking Mechanism | No Locking Mechanism |
| Material | Steel |
| Mobility | Stationary |
| Number Of Access Sides | 1 |
| Number Of Handrails | 0 |
| Number Of Legs | 6 |
|---|---|
| Number Of Modular Decks | 1 |
| Number Of Steps | 2 |
| Overall Height | 27" |
| Overall Height - Maximum | 2.3 ft. |
| Overall Height - Minimum | 2 ft. |
| Platform Depth | 38.3" |
| Platform Height | 24" to 27" |
| Platform Height - Maximum | 2.3 ft. |
| Platform Height - Minimum | 2 ft. |
| Platform Length | 38 1/4" |
| Platform Style | Single Access |
| Platform Width | 34.6" |
| Series | CW Series |
| Standards | Osha Compliant |
| Step Depth | 9 1/2" |
| Step Width | 35" |
| Tread | Serrated |
| Tread Type | Serrated |
| Use Location | Indoor |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 58.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)