-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Platform Add On Unit |
|---|---|
| Base Depth | 38 1/4" |
| Bottom Width | 38 1/4" |
| Color | Gray |
| Compatible With Grainger Part Number | 4UYE2, 4UYE3 |
| Compatible With Manufacturer Model Number | CW7-36-4-3, CW7-36-4-6 |
| Finish | Enamel |
| Handrails | No Handrails |
| Load Capacity | 500 lbs. |
| Material | Steel |
| Number Of Legs | 2 |
| Number Of Modular Decks | 1 |
| Number Of Steps | 1 |
| Overall Height | 2.3 ft. |
| Overall Length | 39" |
| Overall Width | 39" |
|---|---|
| Platform Depth | 38 1/4" |
| Platform Height | 33" to 36" |
| Platform Length | 38 1/4" |
| Platform Style | Single Access |
| Platform Width | 34.688" |
| Product Type | Add-On Unit |
| Series | CW0 Series |
| Stacking | Not Stackable |
| Standards | OSHA |
| Step Depth | 7" |
| Step Width | 36" |
| Tread | Serrated |
| Tread Type | Serrated |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 50.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)