-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Platform |
|---|---|
| Assembly | Assembled |
| Base Depth | 67" |
| Base Width | 27" |
| Bottom Width | 27" |
| Climbing Angle | 60° |
| Color | Silver |
| Finish | Mill |
| Folding | Not Foldable |
| Handrail Height | 2.7 ft. |
| Handrails | Includes Handrails |
| Height Adjustability | Fixed Height |
| Includes Handrails | Handrails Included |
| Load Capacity | 300 lbs. |
| Locking Mechanism | No Locking Mechanism |
| Material | Aluminum |
| Mobility | Rolling |
| Number Of Access Sides | 1 |
| Number Of Guard Rails | 3 |
|---|---|
| Number Of Handrails | 3 |
| Number Of Legs | 4 |
| Number Of Modular Decks | 1 |
| Number Of Steps | 3 |
| Overall Height - Maximum | 5.2 ft. |
| Platform Depth | 49" |
| Platform Height | 30" |
| Platform Height - Maximum | 2.5 ft. |
| Platform Length | 49" |
| Platform Style | Single Access |
| Platform Width | 24" |
| Step Depth | 7" |
| Stowed Height | 62" |
| Tread | Ribbed |
| Tread Type | Ribbed |
| Use Location | Indoor |
| Standards | ANSI A14.7, OSHA 1910.27 |
| Height (cm) | 172.72 |
|---|---|
| Length (cm) | 177.8 |
| Width (cm) | 76.2 |
| HS Code | 7616995030 |
|---|---|
| Weight (kg) | 38.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)