-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Sampling Tube |
|---|---|
| Compatible Duct Width | 41" to 41" |
| Compatible Duct Width - Maximum | 41" |
| Compatible Duct Width - Minimum | 41" |
| Compatible With Brand | Edwards Signaling |
| Compatible With Grainger Part Number | 1EYB5 |
| Compatible With Manufacturer Model Number | SD-2W, SD-4WJ |
| Display Qty | 1 |
| Mounting Location | Duct |
|---|---|
| Overall Height | 3.5 ft. |
| Overall Width | 1/2" |
| Product Type | Sampling Tubes |
| Tube Length | 3.5 ft. |
| Width | 1/2" |
| standard | CSFM, UL, ULC |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 112.52 |
| Width (cm) | 10.92 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.531 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)