-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Cabinet |
|---|---|
| Body Depth | 2 3/4" |
| Body Height | 14 1/2" |
| Color | Gray |
| Finish | Gray |
| Height | 14 1/2" |
|---|---|
| Length | 21 5/8" |
| Mounting Location | Surface |
| Mounting Type | Surface |
| Product Type | Battery Cabinet |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 43.18 |
| HS Code | 8507904000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)