-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stacklight |
|---|---|
| Bulb Base Type | Double Contact Bayonet (BA15d) |
| Bulb Housing | Polycarbonate |
| Bulb Power Source | Direct Wired |
| Bulb Primary Application | Stacklight |
| Bulb Shape | T3-1/4 |
| Color | Amber |
| Dimmable | No |
| Dimming Method | No Dimming |
| Dimming Type | No Dimming |
|---|---|
| Lamp Life | 100 k hrs. |
| Light Color | Amber |
| Light Technology | LED |
| Overall Bulb Shape | T |
| Power Source | Direct Wired |
| Rated Life | 100000 hrs. |
| Voltage | 24V AC/DC |
| standard | CE CERTIFIED, CULUS LISTED |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 4.39 |
| HS Code | 9405408000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)