-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horn |
|---|---|
| Alarm Amps | 0.04A |
| Alarm Volume @ 1 M - Maximum | 95 dBA |
| Alarm Volume @ 10 Ft - Maximum | 85 dB |
| Ambient Temp. Range | +32°F to +120°F |
| Color | Red |
| Connection Type | Screw Terminal |
| Depth | 0.667" |
| Features | Flash Rate 60 Fpm, Xenon Strobe Light Source |
| Finish | Red |
| For Location | Indoor/Outdoor |
| Height | 5 1/2" |
| Length | 5 1/2" |
| Mounting Style | Flush Mount |
|---|---|
| Mounting Type | Surface, Flush |
| Operating Current | 0.04/0.55A |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -31°F |
| Operating Voltage | 24V |
| Overall Depth | 5/8" |
| Overall Height | 5 1/2" |
| Overall Width | 5 1/2" |
| Peak Output | 85 dBA |
| Power Source | Wire |
| Product Type | Horn |
| Sound Style | Horn |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 12.7 |
| HS Code | 8531100045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)