-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Records Storage Rack |
|---|---|
| Adjustments | 1.5" |
| Capacity Per Shelf | 900 lbs. |
| Color | Gray |
| Decking | Without |
| Depth | 15" |
| Finish | Enamel |
|---|---|
| Height | 60" |
| Material | Steel |
| Type | Starter Unit |
| Width | 42" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 38.1 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.97 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)