-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Feed |
|---|---|
| Base Outer Diameter | 1 1/16" |
| Compatible With Grainger Part Number | 3JR97, 3JR98, 40HY72, 6YY21 |
| Compatible With Manufacturer Model Number | 101694DG-A, 101697WDG-A, 101699WD-A, 102760G-A |
| Feed Type | Pressure |
| Includes | Single Nozzle |
| Inner Diameter | 1/4" |
| Material | Tungsten Carbide |
|---|---|
| Maximum Air Flow | 80 CFM |
| Nozzle Shape | Straight |
| Overall Length | 1 11/16" |
| Product Type | Nozzle |
| Tip Outer Diameter | 1 1/16" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 2.03 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)