-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Terminal |
|---|---|
| Alignment | Straight |
| Color Code | Black |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Material | Copper, Tin |
| Depth | 0.551" |
| Features | Highest Conductivity Rating, Lead Free Copper, Tin Plated For Corrosion Resistance |
| Gauge | 1/0 ga. |
| Includes | Bolt, Nut |
| Length | 2.333" |
|---|---|
| Max. Voltage | 600V |
| Overall Depth | 0.5" |
| Overall Length | 2 5/16" |
| Overall Width | 1" |
| Polarity | Positive |
| Stud Size | 3/8" |
| Width | 1" |
| standard | ROHS COMPLIANT, SAE J-1811 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 7.11 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)