-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Control Wrist Strap |
|---|---|
| Color | Black, Yellow |
| Cord Color | Black, Yellow |
| Cord Length - Maximum | 10 ft. |
| Cord Shape | Coiled |
| Fastening Style | Hook And Loop |
| Features | Band Resistivity 10000 Ohms |
| Material | Polyester, Conductive Fiber, TPR Plastic |
|---|---|
| Number Of Conductors | 1 |
| Number Of Strap Conductors | 1 |
| Standards | RoHS |
| Strap Color | Black, Yellow |
| Strap Material | Elastic |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.37 |
| HS Code | 8543908880 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)