EBERBACH E8011 CB10TB Waring Timer Blender with Stainless Steel Container, 4 Litre, 115V

Item: AX3EAV
Model: E8011
Cross Ref: CB10TB
Check Availability
Limited Availability.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Lab Blender
Capacity 4L
Hz 50/60
Voltage 115V

Shipping Information

Country Of Origin US
Weight (kg) 18.144

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site