-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stirrer |
|---|---|
| Accuracy | 1% |
| Diameter | 0.312" |
| Height | 10 3/5" |
| Hz | 50/60 Hz |
| Length | 14" |
|---|---|
| Material | Aluminum |
| Voltage | 115V AC |
| Width | 5 1/2" |
| Country Of Origin | US |
|---|
| Weight (kg) | 7.7112 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)