-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chuck Key |
|---|---|
| Compatible Drill Chuck Size | 1/2", 3/8" |
| For Use With | 1/2" Capacity Drill Chucks, 3/8" Capacity Drill Chucks |
| Handle Type | L |
| Key Number | Kg |
| Key Size | 3/8" |
|---|---|
| Pilot Size | 15/64" |
| Product Type | Chuck Key |
| Used On | 3/8" And 1/2" Capacity Drill Chucks |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 1.59 |
| Width (cm) | 3.68 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)