-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tamper Resistant Screwdriver |
|---|---|
| Corrosion Resistance | No |
| Esd Safe | No |
| Finish | Polish |
| For Fastener Size | #16 x 5" |
| Handle Color | Black |
| Handle Length | 4" |
| Handle Material | Plastic |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 9" |
| Replaceable Shank | No |
| Screwdriver And Nut Driver Grouping | Screwdrivers |
|---|---|
| Screwdriver Tip Style | Tamper Resistant Spanner |
| Shank Finish | Chrome |
| Shank Length | 5" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Standards | Ansi, Din |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | #16 |
| Tip Style | Spanner |
| Tip Type | Spanner |
| Shank Coating | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 4.83 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)