-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit |
|---|---|
| Bit Dia. | 1/4" |
| Construction | HSS |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.25 |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Size | 1/4" |
|---|---|
| Finish - Machining | Bright (Uncoated) |
| Material | High Speed Steel |
| No. Of Pieces | 1 |
| Number Of Pieces | 1 |
| Overall Length | 1 1/2" |
| Shank Size | 1/2" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 2.03 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)