-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brad Point Drill Bit |
|---|---|
| Bit Dia. | 3/8" |
| Construction | HSS |
| Cutting Direction | Right |
| Decimal Equivalent | 0.375 |
| Drill Bit Size | 3/8" |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Spiral |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
|---|---|
| Maximum Drilling Depth | 3 3/8" |
| Measurement System | Fractional Inch |
| Number Of Pieces | 1 |
| Overall Length | 5" |
| Primary Material Application | Wood |
| Shank Diameter | 3/8" |
| Shank Size | 3/8" |
| Shank Type - Machining | Straight |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 2.54 |
| HS Code | 8207502045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)