-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 15A |
| Application | Rear Mounting |
| Circuit Breaker Type | QCR |
| Connection | Cable-in/cable-out |
| Features | Ring Or Spade Lug Terminals |
| Height | 1 1/5" |
| Interrupt Rating | 10 kAIC |
| Length | 5 1/5" |
| Mounting Type | Rear |
|---|---|
| Notes | Standard Breaker Terminals Are Box Type Lugs. Suitable For Line And Load Side Ring Terminal Connection (#10-32 Plus/Minus Terminal Screw Provided). Switching Duty Rated For Fluorescent Lighting Applications. |
| Number Of Poles | 1 |
| Terminals | Ring Or Spade Lug |
| Trip Type | Thermal-magnetic |
| Type | Industrial Circuit Breaker |
| Warranty | 1 yr. |
| Width | 3.3" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 8.38 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)