-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 20A |
| Circuit Breaker Type | QB |
| Connection | Bolt-on |
| Height | 1" |
| Interrupt Rating | 10 kAIC |
| Length | 3 1/2" |
| Mounting Type | Bolt-on |
| Number Of Poles | 1 |
|---|---|
| Trip Rating | 30 mA |
| Trip Type | Non Interchangeable |
| Type | Bolt-on Equipment Protection |
| Voltage Rating | 120/240V |
| Warranty | 1 yr. |
| Width | 3 1/2" |
| Wire Size | #14 AWG to 4 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)