-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Rod |
|---|---|
| Actuator Function | Button |
| Button Color | Blue |
| Color | Blue |
| Compatible Product Type | Push Buttons |
| Compatible With Grainger Part Number | 56GL44 |
| Compatible With Manufacturer Model Number | M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7 |
| Compatible With Series | Series M22 |
|---|---|
| For Use With | M22 Push Buttons |
| Material | Plastic |
| Panel Mounting Hole Diameter | 22 mm |
| Product Height | 1.1" |
| Product Type | Through-The-Door Release Push Button |
| Product Width | 1.1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)