-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Limit Switch |
|---|---|
| Connection | Cage clamps |
| Contact Configuration | 1 NO-1 NC with positive opening contact |
| Contact Rating | 6A At 230V AC, 3A At 24V DC |
| Enclosure Material | Plastic |
| Height | 1.18" |
| Length | 3.78" |
| Max. Ac Amps | 6A At 230V AC |
|---|---|
| Max. Dc Amps | 3A At 24V DC |
| Max. Operating Temp. | 158°F |
| Min. Operating Temp. | -13°F |
| Type | LS-Titan |
| Warranty | 1 yr. |
| Width | 1.18" |
| Height (cm) | 3 |
|---|---|
| Length (cm) | 9.6 |
| Width (cm) | 3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)