-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Compatible Pipe Size | 3/8" |
| Crimpable | No |
| Finish | Plain |
| Fitting Material | Stainless Steel |
| Fitting Movement | Rigid |
| Fitting Shape | 90° Elbow |
| For Hose Type | Hydraulic |
| Grade | Grade 316 |
| Hose Fitting A Connection Type | NPT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 1/2" |
|---|---|
| Hose Fitting B Connection Type | Jic |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1/2" |
| Includes O-ring | No |
| Length | 1.47" |
| Max. Operating Pressure | 4000 psi |
| Max. Working Pressure @ 70 F | 4000 psi |
| Thread Size | 1/2"-14 |
| Thread Type | MNPT x Male JIC |
| standard | SAE J514/JIC |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.16 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)