-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Height | 5 1/2" |
| Length | 4.1" |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
|---|---|
| Width | 5 1/2" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 13.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)