EATON HJD3150CVH08 Molded Case Circuit Breaker, Hjd Type, J-Frame, 3-Pole, 150A, 600 Vac, 250 Vdc

Item: BH3CQX
Model: HJD3150CVH08
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11,332.07 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker
Height 4.13"
Length 4.06"
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 4.13"

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site