-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Aic Rating | 10 kAIC @ 240V |
| Frame Type | BR |
| Number Of Poles | 2 |
|---|---|
| Voltage | 240V |
| Voltage Type | AC |
Eaton GFCB220 circuit breaker is a 20A ground-fault current interrupter (GFCIs) designed for applications where electrical outlets may come into contact with water. The ground fault function decreases the shock & electrocution risks in circuits of commercial bathrooms, kitchens, swimming pools and outdoor receptacles.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 1.35 |
Eaton GFCB220 breaker is a two-pole circuit interrupter.
Eaton GFCB220 breaker has a current rating of 20A, an interrupt rating of 10kAIC and a voltage rating of 120 / 240V.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)