-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heater |
|---|---|
| Commodity Code | 41920 |
| Commodity Level Descrip | Starter Accessories |
| Standard Logo | csa.png, ul.png |
|---|---|
| Trip Type | Thermal and Fast Trip |
| Used On | 3-Phase A200 NEMA Starter |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)