-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Cap |
|---|---|
| For Hose Dash Size | -10 |
| For Hose Type | Hydraulic |
| For Use With | Fd45 Series Couplers |
| Material | Brass |
|---|---|
| Seal Material | Viton |
| Type | Plastic |
| Standards | ISO 7241/1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)