-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motor Starter |
|---|---|
| Actuator Type | HAND/OFF/AUTO Sel. switch with red RUN pilot light |
| Coil Voltage | 110/120V |
| Frequency | 50/60 Hz |
| Height | 7.15" |
| Nema Enclosure Rating | NEMA 1 |
| Nema Size | NEMA Size 0 |
|---|---|
| Product Name | Eaton Freedom NEMA motor control starter |
| Type | Non-combination Non-reversing Starter |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 6.06" |
| Height (cm) | 18.16 |
|---|---|
| Length (cm) | 27.33 |
| Width (cm) | 15.39 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)