-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Proximity Sensor |
|---|---|
| Accuracy | Less Than 1% |
| Actuator Function | Unshielded |
| Cable Length | 79.2 ft. |
| Cable Material | PVC |
| Connection | 6.6 Ft (2 M) Cable |
| Contact Configuration | NPN Open Collector, NO |
| Contact Rating | 100 mA at 30V DC |
| Enclosure Material | Brass |
| Input Voltage | 10-30V DC |
| Ip Rating | IP67, IP69K |
| Led Indicator | Output Status, Red |
|---|---|
| Length | 0.47" |
| Max. Operating Temp. | 158°F |
| Maximum Dc Current | 100 mA |
| Min. Operating Temp. | -13°F |
| Product Height | 1.97" |
| Product Name | Eaton E57 Inductive Proximity Sensor |
| Product Width | 0.47" |
| Protection Type | Short Circuit Protected |
| Sensor Type | Inductive Proximity |
| Warranty | 1 yr. |
| Height (cm) | 5 |
|---|---|
| Length (cm) | 1.19 |
| Width (cm) | 1.19 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0647 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)