-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pushbutton |
|---|---|
| Actuator Color | Green |
| Actuator Type | Standard |
| Bezel | Chrome |
| Bus Material | Plastic |
| Height | 3 1/4" |
| Illumination | Illuminated |
| Lamp Module Type | No Light Unit |
| Nema Enclosure Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
|---|---|
| Notes | Will Accept A Maximum Of 2 Contact Blocks When Used With Supplied 3-Way Adapter. Lamp Extender Included. |
| Number Of Positions | 2 |
| Operating Mode | Push: Maintained Pull: Maintained |
| Size | 40 mm |
| Type | 22.5 mm, Non-metallic Heavy-Duty |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 2.313" |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)