-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cover |
|---|---|
| Box Size | B |
| Bus Material | Aluminum |
| Cover | Cover Included |
| Enclosure Material | Galvanized steel |
| Features | Approved For Use In New York |
| For Use With | 3Br4242N225Ny |
| Height | 44" |
| Interrupt Rating | 10 kAIC |
| Main Circuit Breaker | CC |
| Mounting | Surface |
|---|---|
| Nema Enclosure Rating | NEMA 1 |
| Notes | Approved For 150A And Up For Residential Services In New York City |
| Number Of Wires | 4 |
| Phase | 3 |
| Type | Cover |
| Voltage Rating | 120/208/240V |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 1 3/4" |
| Wire Size | #1 AWG to 300 kcmil |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 46.05 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)