-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gear Pump |
|---|---|
| Application | Tractors & Harvesters, Machine Tools, Steering Circuits, Compactors, Sweepers, Rotary & Reel Mowers, Lift Trucks, Fan Drive Systems, Auxiliary Work Circuits |
| Auxiliary Mounting Features (rear) | None |
| Configuration | Single |
| Continuous Working Temperature - Max | 220°F |
| Design Code | A |
| Displacement | 10.8 cc/rev. |
| Displacement (front) | 10.8 CMAA3/REV |
| Displacement (rear) | 10.8 cc/rev. |
| Height | 5 4/25" |
| Housing Material | Aluminum |
| Identification | Standard |
| Input Shaft | Straight Shaft Dia 19.05 [.750], Keyway 4.8 X 25.4 [.19 X 1.00], Shaft Ext 31.8 [1.25] (Key Included) |
| Length | 5.11" |
|---|---|
| Max. Continuous Pressure | 3000 psi |
| Max. Intermittent Pressure | 3500 psi |
| Min. Operating Temp. | -20°F |
| Minimum Continuous Oil Viscosity | 45 SUS |
| Mounting Type | 2 Bolt A SAE Flange Series 82-2 |
| Ports Sizes, Locations And Backplate - (single Unit) | Plain, Suction Port 1.3125-12 UN-2B SAE O-Ring Port, Pressure Port .875-14 UNF-2B SAE O-Ring Port-Rear Ports |
| Priority Flow Divider Setting | No Flow Setting |
| Shaft Rotation | Left |
| Test Data | Generic |
| Unit Type | Plain |
| Warranty | Hydraulics Warranty |
| Width | 5 3/25" |
| Height (cm) | 13.11 |
|---|---|
| Length (cm) | 12.98 |
| Width (cm) | 13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)