-
Select Country
- Source Now
Get it by Thursday, Mar 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Meter Stack |
|---|---|
| Amps | 125A |
| Bus Material | Copper |
| Bus Rating | 800A |
| Height | 74 24/25" |
| Input Phase | 1 |
| Interrupt Rating | Depends On Selected Main Circuit Breaker |
| Length | 13 1/2" |
| Nema Enclosure Rating | NEMA 3R |
| Number Of Jaws | 4 |
|---|---|
| Number Of Sockets | 5 |
| Output Phase | 3 |
| Secondary Circuit Breaker | CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM |
| Security | Ringless |
| Type | Multiple Metering |
| Voltage | 120/240V |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 6.87" |
| Length (cm) | 34.29 |
|---|---|
| Width (cm) | 17.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 43.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)