-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Motor |
|---|---|
| Continuous Torque | 1368 lbs.-in. |
| Flange Mount | 2 Bolt, 3.25" Pilot |
| Height | 5.17" |
| Max. Oil Temp. | 180°F |
| Min. Oil Viscosity | 100 SUS |
| Mounting Plate Width | 5.17" |
| Port Location | Side |
|---|---|
| Port Size | 7/8"-14 O-Ring |
| Port Type | Side |
| Series | H Series |
| Shaft Dia. | 1" |
| Shaft Type | Keyed |
| Width | 5.17" |
Eaton 101-1035 hydraulic motor is used to drive various components within hydraulic systems, such as pumps, fans, conveyors and winches. It is ideal for construction equipment, agricultural machinery and material-handling devices.
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 13.21 |
| HS Code | 8412298015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5312 |
Major factors include flow and pressure requirements, torque and speed capabilities, displacement, mounting configuration, shaft type and diameter, port size and location, operating environment, reliability and durability and maintenance requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)