-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solenoid Valve |
|---|---|
| Application | Harvesters, Refuse Haulers, Mobile And Industrial Applications |
| Cavity | C-10-3 |
| Coil Series | J Series |
| Coil Wattage | 23 W |
| Compatible Fluid Type | All General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc |
| Connector Type | Deutsch Male |
| Flow Rate | 23 LPM |
| Function | Solenoid Valve |
| Height | 5.97" |
| Housing | Yes |
| Housing Material | Aluminum |
| Installation Type | Screw In Cartridge |
| Leakage | 164 Cm3 /Min (10 In3 /Min) Max @ 210 Bar |
| Length | 2.97" |
| Material | Aluminum |
|---|---|
| Number Of Housing Ports | 3 |
| Number Of Valve Ports | 3 |
| Operating Temp. | -40°C to +120°C |
| Operation | Electrically Operated |
| Port Size | 6" |
| Port Type | SAE |
| Pressure Rating | 210 Bar |
| Recommended Filtration Level | 13 µm, 16 µm, 18 µm |
| Seal Material | Buna N |
| Style | 3 Way 2 Position |
| Valve Torque Into Cavity | 47 N-m to 54 N-m |
| Voltage | 12V |
| Warranty | Hydraulics Warranty |
| Width | 2" |
| Height (cm) | 15.16 |
|---|---|
| Length (cm) | 7.54 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.161 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)