-
Select Country
- Source Now
Get it by Thursday, Feb 19
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottom Tray |
|---|---|
| Accessory Type | Shelf |
| Color | Yellow |
| For Use With Cabinet/locker Capacity | 60 gal. |
| For Use With Cabinet/locker Type | Corrosive Cabinets |
| For Use With Mfr. Model Number | CRA-6010, CRA-62 |
|---|---|
| For Use With Product Type | Cabinet |
| Load Capacity | 60 lbs. |
| Material | Polyethylene |
| Width | 27" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 71.12 |
| HS Code | 3924103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)