-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safe Cabinet |
|---|---|
| Additional Shelf | 3KN38 |
| Capacity | 12 gal. |
| Color | Red |
| Depth | 18" |
| Door Type | Self Closing |
| Finish | Galvanized |
| Material | Steel |
|---|---|
| Number Of Doors | 1 |
| Number Of Shelves | 1 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Standard |
| Sump Capacity | 7.5 gal. |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 66.04 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.99 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)