-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shelf |
|---|---|
| Accessory Type | Shelf |
| Color | Silver |
| Depth | 15" |
| Exterior Dimensions | 1" |
| Finish | Galvanized |
| For Use With Cabinet/locker Capacity | 12 gal., 16 gal., 24 gal., 48 gal. |
| For Use With Cabinet/locker Type | Standard Flammable Cabinets |
| For Use With Mfr. Model Number | 1905, 1905LEGS, 1906, 1906LEGS, 1923, 1924, 1924LEGS, 1925, 1925LEGS, 1975, 1976, 2310, CRA-1905, CRA-1906, CRA-1923, CRA-1924, CRA-1925, CRA-2310 |
|---|---|
| For Use With Product Type | Cabinet |
| Height | 1" |
| Load Capacity | 350 lbs. |
| Material | Steel |
| Width | 20" |
| standard | NFPA 30, OSHA |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 36.32 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.29 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)