-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Salvage Drum |
|---|---|
| Body Color | Yellow |
| Capacity | 95 gal. |
| Closing Ring Material | Metal |
| Closure Type | Metal Bolt Ring |
| Color | Yellow |
| Cover Color | Yellow |
| Cover Material | HDPE |
| Drum Closure | Bolt Ring |
| Drum Head Type | Open Head |
| Drum Material | HDPE |
| For Holding | Contaminated With Hazardous Substance, Hazardous Materials, Used Absorbent Materials |
| Head Type | Open |
|---|---|
| Inside Dia. | 27 1/2" |
| Interior Lining | Unlined, No Interior Coating |
| Load Capacity | 748 lbs. |
| Material | HDPE |
| Outside Dia. | 31" |
| Overall Height | 44 3/8" |
| Packing Group | I, II And III Of Hazardous Materials |
| Top Outside Diameter | 31" |
| Un Rating Solids | 1H2/X340/S |
| Drum Message Text | None |
| Height (cm) | 97.79 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 71.12 |
| HS Code | 3923900016 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)