-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cart Cover |
|---|---|
| Closure | Hook And Loop |
| Color | White |
| Esd Conductive | No |
| Features | Reinforced Top Corners |
| Finish | Coat |
| For Use With | Any Standard Eagle Cart |
| For Wire Shelf/cart Type | Stationary Or Mobile Shelving |
|---|---|
| Material | Coated Nylon |
| Overall Height | 63" |
| Overall Length | 60" |
| Overall Lxwxh | 60" x 18" x 63" |
| Overall Width | 18" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 30.48 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)