-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metal Detectable Round Belt |
|---|---|
| Application | Conveying |
| Belt Material | Polyurethane |
| Color | Blue |
| Core Type | Solid |
| Diameter | 3/16" |
| For Minimum Pulley Diameter | 1 5/16" |
| For Use With | Common Metal Detectors |
| Hardness | 80A |
| Length Type | Endless |
| Material | Polyurethane |
|---|---|
| Maximum Operating Temperature | 150°F |
| Metal Detectable | Yes |
| Min. Pulley Dia. | 1 5/16" |
| Minimum Operating Temperature | -22°F |
| Overall Length | 100 ft. |
| Standards | FDA |
| Surface Texture | Smooth |
| Texture | Smooth |
| Working Load At Tension | 0.8 lbs. @ 4%, 1.2 lbs. @ 6%, 1.6 lbs. @ 8%, 1.9 lbs. @ 10% |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 17.78 |
| HS Code | 3926906090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)