-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Cord Stock |
|---|---|
| Abrasion Resistance | Good |
| Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
| Chemical Resistance | Good |
| Color | Black |
| Cross Section | 0.437" |
| Cross Section Shape | Round |
| Durometer | 70 |
| Height | 7/16" |
| Length | 50 ft. |
| Material | EPDM |
|---|---|
| Maximum Temperature | 300°F |
| Minimum Temperature | -65°F |
| Oil Resistance | Poor |
| Overall Length | 50 ft. |
| Temp. Range | -65°F to +300°F |
| Thickness | 7/16" |
| Type | Round |
| Water Resistance | Excellent |
| Weather Resistance | Excellent |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.96 |
| Width (cm) | 30.96 |
| HS Code | 4007000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.196 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)