-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sponge Roll |
|---|---|
| Abrasion Resistance | Fair |
| Backing Type | Pressure Sensitive Adhesive |
| Cell Type | Closed Cell |
| Chemical Resistance | Fair |
| Color | Black |
| Compression Set | 35% |
| Density | 0.22 lbs.-cu. ft. |
| Elongation | 150% |
| Finish | Textured |
| Firmness | Extra Soft (0 psi to 4 psi) |
| Firmness @ 25% Deflection | 3.5 psi |
| Foam Backing | 1 Sided Adhesive |
| Foam Shape | Strip |
| Grade | Flame Resistant |
| Length | 50 ft. |
| Material | Neoprene, EPDM, SBR |
| Max. Temp. | +225°F |
|---|---|
| Maximum Adhesive Temperature | 230°F |
| Maximum Temperature | 230°F |
| Min. Temp. | -70°F |
| Minimum Adhesive Temperature | -40°F |
| Minimum Temperature | -40°F |
| Oil Resistance | Good |
| Standards | Astm D1056/2C3/Sce43/Iiia |
| Tensile Strength Rating | 50 psi to 99 psi |
| Texture | Smooth |
| Thickness | 1/4" |
| Thickness Tolerance | -0.03125" to +0.03125" |
| Type | Closed Cell |
| Water Resistance | Good |
| Weather Resistance | Excellent |
| Width | 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.96 |
| Width (cm) | 30.96 |
| HS Code | 4008115000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)