E JAMES & CO 5340-1/32HGX Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch

Item: AA9KQV
Model: 5340-1/32HGX
Cross Ref: 1DRC6
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.26
5% off
$4.05 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rubber Strip
Abrasion Resistance Good
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Fair
Color Black
Compression Set 30%
Density 1.35 g/cc
Durometer 40A
Elongation 500%
Finish Smooth
Grade High Strength
Length 36"
Material Buna N
Max. Temp. 225°F
Maximum Temperature 250°F
Min. Temp. Rating -40°F
Minimum Temperature -30°F
Oil Resistance Excellent
Overall Length 36"
Overall Width 2"
Shape Strip
Standards Astm D2000 Bf 410
Tear Strength 20 N/mm
Tensile Strength 1500 psi
Texture Smooth
Thickness 0.031"
Thickness Tolerance -0.01" to +0.01"
Type High Grade
Water Resistance Good
Weather Resistance Fair
Width 2"

Shipping Information

Height (cm) 0.25
Length (cm) 91.44
Width (cm) 5.08
HS Code 4008210000
Country Of Origin CN
Weight (kg) 0.0621

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site