E JAMES & CO 380-1/8 Roll Neoprene 1/8 T x 36 Inch Width 51 Feet White 50a

Item: AC8WFQ
Model: 380-1/8
Cross Ref: 3EFT2
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,455.22
10% off
$4,009.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Rubber Roll
Abrasion Resistance Good
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Fair
Color White
Compression Set 35%
Density 1.4 g/cc
Durometer 60A
Elongation 500%
Finish Smooth
Grade Food Grade
Material Neoprene
Max. Temp. 220°F
Maximum Temperature 250°F
Min. Temp. -30°F
Oil Resistance Good
Overall Length 51 ft.
Overall Width 36"
Shape Roll
Standards Astm D2000 Bc 607, Fda 21 Cfr 177.2600
Tear Strength 22 N/mm
Tensile Strength 1000 psi
Texture Smooth
Thickness 1/8"
Thickness Tolerance -0.017" to +0.017"
Type FDA Grade
Water Resistance Good
Weather Resistance Excellent

Shipping Information

Height (cm) 91.44
Length (cm) 27.94
Width (cm) 27.94
HS Code 4008210000
Country Of Origin CN
Weight (kg) 63.2574

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site