-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Strip |
|---|---|
| Abrasion Resistance | Good |
| Adhesive Type | Plain Backing |
| Backing Type | Non Adhesive |
| Chemical Resistance | Excellent |
| Color | Black |
| Compression Set | 25% |
| Density | 1.9 g/cc |
| Durometer | 75A |
| Elongation | 200% |
| Finish | Smooth |
| Grade | Standard |
| Length | 36" |
| Material | Viton |
| Max. Temp. | 400°F |
| Min. Temp. Rating | -20°F |
|---|---|
| Minimum Temperature | -10°F |
| Oil Resistance | Excellent |
| Overall Length | 36" |
| Overall Width | 2" |
| Shape | Strip |
| Standards | Astm D2000 Hk 707 |
| Tear Strength | 22 N/mm |
| Tensile Strength | 1000 psi |
| Texture | Smooth |
| Thickness | 0.031" |
| Thickness Tolerance | +0.016", 0" |
| Type | General Purpose Grade |
| Water Resistance | Good |
| Weather Resistance | Excellent |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 5.08 |
| HS Code | 3920992000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)