-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Sheet |
|---|---|
| Abrasion Resistance | Good |
| Adhesive Type | Plain Backing |
| Backing Type | Non Adhesive |
| Chemical Resistance | Good |
| Color | Black |
| Compression Set | 30% |
| Density | 1.35 g/cc |
| Durometer | 60A |
| Finish | Smooth |
| Grade | Military |
| Length | 36" |
| Material | EPDM Rubber |
| Max. Temp. | 300°F |
| Maximum Temperature | 250°F |
| Min. Temp. Rating | -55°F |
|---|---|
| Minimum Temperature | -30°F |
| Oil Resistance | Poor |
| Overall Length | 36" |
| Overall Width | 36" |
| Shape | Sheet |
| Tear Strength | 20 N/mm |
| Tensile Strength | 1800 psi |
| Texture | Smooth |
| Thickness | 1/8" |
| Thickness Tolerance | -0.017" to +0.017" |
| Type | Military Specification |
| Water Resistance | Excellent |
| Weather Resistance | Excellent |
| Standards | ASTM D2000 M4CA610, MIL-R-3065E |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 92.96 |
| Width (cm) | 17.02 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5883 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)